Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397118934
Mfr # 3397118934
Zoro # G2111913
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Frame Color Black
- Blade 1 Length 22 in
- Blade 2 Length 22 in
Product Information
- Brand Bosch
- MFR # 3397118934
- Zoro # G2111913
- UPC # 89054065101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 22 in |
Blade 2 Length | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRONICS/TRACER Ez-Shot R-1234Yf/Pag A/C Dye Injection Kit (TP9792-BX)
- ASP ASP:Honda CRV ignition lock (ASP-C-19-118)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35460)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-3/32 In (BT9560-MPG)
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- BOSCH Excel+ Wiper Blade, 41918 (41918)
- BOSCH 3397007523 Oe Style Windshield Wiper Blade Set (3397007523)
- BOSCH ICON Wiper Blade -24A (24A)
- BOSCH Oe Wiper Blade, 3397118404 (3397118404)
- BOSCH Low Profile Roll Out Wiper Rack, 2213174 (2213174)
- PRIME VISION Wiper Blade (PRIMPBB15)
- Bosch Automotive Exterior Accessories