Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007863
Mfr # 3397007863
Zoro # G2151183
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 1 Length 26 in
- Blade 2 Length 18 in
- Frame Color Black
Product Information
- Brand Bosch
- MFR # 3397007863
- Zoro # G2151183
- UPC # 4047025144681
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 26 in |
Blade 2 Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA IMMOBILIZER Universal Coupler Lock, Yellow (G00109)
- PROJE PREMIUM CAR CARE Clay Lube 16 oz - Ultra Slick Clay Bar Lubricant Reduces Friction (40001)
- SMARTWASHER Bulkhead Fitting (14790)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- BOSCH Wiper Blade, 24Ca (24CA)
- BOSCH Aerotwin Wiper Blade, 3397007697 (3397007697)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- BOSCH Oe Wiper Blade, 3397001359 (3397001359)
- BOSCH Aerotwin Wiper Blade, 3397007653 (3397007653)
- BOSCH 17Ca Clear Advantage Windshield Wiper Blade, Bosch (17-CA)
- BOSCH Micro Edge Wiper Blade -40719A (40719A)
- Bosch Wiper Blades