Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007579
Mfr # 3397007579
Zoro # G2154114
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 1 Length 24 in
- Blade 2 Length 16 in
- Frame Color Black
Product Information
- Brand Bosch
- MFR # 3397007579
- Zoro # G2154114
- UPC # 89006053101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 24 in |
Blade 2 Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Steel Hitch Bar, 12" (49530)
- BLUE OX AVAIL TOW BAR WITH 2.5IN RECEIVER (BX7425)
- GROTE Round Convex Mirror (28043)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX (TBS-69-LP)
- BOSCH Rear Wiper Blade, H312 (H312)
- BOSCH Aerotwin Wiper Blade, 3397007863 (3397007863)
- BOSCH Aerotwin Wiper Blade, 3397118931 (3397118931)
- BOSCH AEROTWIN W-SHIELD WIPER BLADE SET (3397007462)
- BOSCH Excel+ Wiper Blade, 41913 (41913)
- BOSCH Excel+ Wiper Blade, 41920 (41920)
- BOSCH Excel+ Wiper Blade, 41915 (41915)
- Bosch Wiper Blades