Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007452
Mfr # 3397007452
Zoro # G2146730
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 1 Length 24 in
- Blade 2 Length 18 in
- Frame Color Black
Product Information
- Brand Bosch
- MFR # 3397007452
- Zoro # G2146730
- UPC # 4047024494305
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 24 in |
Blade 2 Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- MOTIVE PRODUCTS Black Label Ford 3-Prong Adapter (1117-MTV)
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 (363-10PK)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- BOSCH Wiper Blade, 17Ca (17CA)
- BOSCH Aerotwin Rear Wiper Blade, A332H (A332H)
- BOSCH Oe Wiper Blade, 3397018300 (3397018300)
- BOSCH Aerotwin Wiper Blade, 3397007579 (3397007579)
- BOSCH Aerotwin Wiper Blade, 3397007653 (3397007653)
- BOSCH 3397007653 Oe Style Windshield Wiper Blade Set (3397007653)
- AUTOTEX Pink Wiper Blade, Automotive, 18 In (AP-PF18)
- Bosch Wiper Blades