Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007072
Mfr # 3397007072
Zoro # G2129039
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Frame Color Black
- Blade 1 Length 24 in
- Blade 2 Length 19 in
Product Information
- Brand Bosch
- MFR # 3397007072
- Zoro # G2129039
- UPC # 89006040101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 24 in |
Blade 2 Length | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX (kit) 07-17 WRANGLER JK HD HINGED CARRIER WITH ADJUSTABLE TIRE MOUNT (4838150)
- WEATHERTECH CargoLiners/Black, 40325 (40325)
- SEACHOICE 360 Degree Seat Swivel (78400)
- DAYCO 1/4 In. X 25 Ft. (Spool) Fuel Line Hose, 80057 (80057)
- BOSCH Snow Driver Windshield Wiper Blade -17SD (17SD)
- BOSCH ICON Wiper Blade -18A (18A)
- BOSCH Wiper Blade, 13Ca (13CA)
- BOSCH Excel+ Wiper Blade, 41913 (41913)
- BOSCH Excel+ Wiper Blade, 41928 (41928)
- BOSCH Snow Driver Windshield Wiper Blade -13SD (13SD)
- ANCO Rear Wiper Blade, UR-13 (UR-13)
- Bosch Automotive Exterior Accessories