Shop All Wiper Blades
Bosch
Aerotwin Rear Wiper Blade, A402H
Mfr # A402H
Zoro # G2115851
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 16 in
- Frame Color Black
Product Information
- Brand Bosch
- MFR # A402H
- Zoro # G2115851
- UPC # 4047024385252
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD Sample, 9011111 (9011111)
- ILC Replacement for WIX 46358 Filter (46358 FILTER WIX)
- SEA-DOG MaxBlast Air Horn Compressor - 24V (432598-1)
- KEN-TOOL 30 CURVED TIRE SPOON T20A (KEN33220)
- BOSCH ICON Wiper Blade -18A (18A)
- BOSCH Snow Driver Windshield Wiper Blade -22SD (22SD)
- BOSCH Perfect View Wiper Blade -PV26OE (PV26OE)
- BOSCH Aerotwin Wiper Blade, 3397007697 (3397007697)
- BOSCH ICON Wiper Blade -20OE (20OE)
- BOSCH Excel+ Wiper Blade, 41918 (41918)
- BOSCH ICON Wiper Blade -13A (13A)
- Bosch Automotive Exterior Accessories