Shop All Rotary Hammer Accessories
Bosch
Adapter, Spline, SDS Max
Mfr # HA1031
Zoro # G3114255
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With SDS Max Rotary Hammer
- Application Using Spline Drive Bits in SDS Max Rotary Hammer
- Impact Rated No
- Type Bosch SDS-max(R) to Spline Adapter
Product Information
- Brand Bosch
- MFR # HA1031
- Zoro # G3114255
- UPC # 000346245417
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 6 in |
Adapter Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bosch Spline Adapter |
For Use With | SDS Max Rotary Hammer |
Application | Using Spline Drive Bits in SDS Max Rotary Hammer |
Impact Rated | No |
Type | Bosch SDS-max(R) to Spline Adapter |
Drill Bit Shank Type | Spline |
Shank Type Compatibility | SDS Max, Spline |
Tool Side Shank Type | SDS Max |
Drill Bit Adapter Type | Shank Adapter |
Drill Bit Type Compatibility | Spline |
Description
Bosch Spline Adapter, SDS Max, Spline, Adapter Length 6 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Spline, Shank Type Compatibility SDS Max, Spline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- MONTI BRISTLE BLASTER Air Inlet Bolt (10MT30556)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- MAYHEW STEEL PRODUCTS SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer (11264EVS)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- BOSCH SDS Max To SDS Plus Adapter (HA1030)
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 12 In L (HS1515)
- Bosch Rotary and Demolition Hammers