Shop All Straight Grinding Wheels
Bosch
Abrasive Wheel, Type 1, 10,200 RPM
Mfr # TCWX1S600
Zoro # G300892760
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 6 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Bosch
- MFR # TCWX1S600
- Zoro # G300892760
- UPC # 000346655735
- Country of Origin Slovenia
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Cut-Off Wheel |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Wheel Type | Type 1 |
Bond Type | Resin |
Max. RPM | 10,200 RPM |
Specifications | Backward Compatible, Resinoid Bonds, Tool-Free Disc Swap |
Series | X-LOCK |
Abrasive Grit | 60 |
Application | Stainless Steel |
Maximum Operating Speed | 10,200 RPM |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Connector Type | X-Lock |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type X-Lock, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series X-LOCK, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 60/80G, Brown (07660788210)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx100)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, A/O, 60G, Med (69083147669)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 120G, Green (66252837192)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5 (66253043416)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- Bosch Straight Grinding Wheels