Shop All Band Saw Blades
Bosch
80 x 1/2 x 6TPI Wood BSB, 80 in L, 1/2" W, 6 TPI
Mfr # 2610049337
Zoro # G3297780
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 80 in
- Width 1/2"
- Teeth per Inch 6
Product Information
- Brand Bosch
- MFR # 2610049337
- Zoro # G3297780
- UPC # 000346406597
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 80 in |
Width | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | 80 x 1/2 x 6TPI Wood BSB |
Teeth per Inch | 6 |
Description
80 x 1/2 x 6TPI Wood BSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- STARRETT Carpenter'S Divider 6" (92-6)
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (34625D2B144460)
- BOSCH 56-1/8 x 1/4 x 6TPI Wood BSB, 56-1/8 in L, 1/4" W, 6 TPI, 0.012" Thick (BS5618-6W)
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI (BS6412-24M)
- BOSCH 59-1/2 x 3/8 x 6TPI Wood BSB, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick (BS5912-6H)
- BOSCH 3PK 18T Band Saw Blade (PTB4418)
- SUPERCUT 105-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (711127)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525656)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203509)
- Bosch Power Saw Blades