Shop All Cut-Off Wheels
Bosch
7x41278x40671Type27GrindingWheelA30
Mfr # GW27M701
Zoro # G3578097
product price: $4.69
/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 27
Product Information
- Brand Bosch
- MFR # GW27M701
- Zoro # G3578097
- UPC # 000346325966
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Diameter | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A30 |
Thickness | 1/4" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 27 |
Description
Abrasive Cut-Off Wheel, Series A30, Wheel Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit (70304Z935PM)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Thickness: 0.062 in (DBX4543S)
- BOSCH 37347x11749x41463Type27Grinding&Cutting (CG27M450)
- BOSCH Metal Grinding T27 5" x 1/4 (GWX27LM500)
- BOSCH 9x23498x41463Type27ThinCuttingDisc (TCW27S900)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- BOSCH 6x004x41463Type1ThinCuttingDisc (TCW1S6XT)
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- Bosch Cut-Off Wheels