Shop All Diamond Saw Blades
Bosch
7In Segmented Rim Diamond Blade DKO
Mfr # DB741SD
Zoro # G0669971
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Block, Concrete, Pavers, Soft Brick
- For Use With Saw Type Angle Grinders
- Blade Dia. 7 in
- Arbor Size 7/8 in
Product Information
- Brand Bosch
- MFR # DB741SD
- Zoro # G0669971
- UPC # 000346434996
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in |
Cutting Depth | 2-1/2" |
Cut Width | 0.063 in |
Max. Cutting Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Block, Concrete, Pavers, Soft Brick |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Max. Blade Speed | 8,500 RPM |
Application | Concrete, Pavers, Soft Brick |
Grade | Good |
Max. RPM | 8500 |
Plate Thickness | 0.063 in |
Arbor Hole | 7/8" |
Item | Diamond Saw Blade |
Diamond Knockout | Yes |
Blade Material | Steel |
Series | DB |
Description
Diamond Saw Blade, DB Series, Blade Dia. 7 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 8,500 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 2 1/2 in, Materials Cut Block, Concrete, Pavers, Soft Brick, Grade Good, Cut Width 0.063 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- STARRETT CO L S ProSite Protractor (505P-7)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 3/16 " L.52 mm (02450012)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- BOSCH Dia Blade GenPurpose Premium 7In Turbo (DB742C)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- Bosch Power Saw Blades