Shop All Hole Saw Arbors
Bosch
7/8In 22mm D Grit HS
Mfr # HDG78
Zoro # G0606630
Sold in multiples of 5 for $120.95
$120.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
Product Information
- Brand Bosch
- MFR # HDG78
- Zoro # G0606630
- UPC # 346392029
- Country of Origin Taiwan, Province of China
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 7/8In 22mm D Grit HS |
Impact Rated | No |
Description
7/8In 22mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- RIDGID Pipe Threading Die, 1/8 In NPT, 4 Pc (47735)
- DRILL AMERICA 8" Mill Bastard File (DIC08497)
- BOSCH Hole Enlarger (HE1)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- AMERICAN SAW & MFG 2L Hole Saw Arbor (1779772)
- STARRETT Extended Hole Saw Arbor w/ Pilot Drill (A4-E)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA35PSCT)
- CLE-LINE Adaptor For Hole Saws 32 To 152MM(1 1/4"-6") 1885 Cle-Line (C26196)
- BLAIR Arbor, Quad-Lead Thread (14609)
- Bosch Hole Saws & Cutters