Shop All Impact Sockets
Bosch
7/8" Deep Well Socket, 1/2" Impact
Mfr # 27283
Zoro # G3545757
product price: $7.49
/ea
Sold in multiples of 4 for $29.96
$29.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Material Forged steel
- Category Type Impact Socket
Product Information
- Brand Bosch
- MFR # 27283
- Zoro # G3545757
- UPC # 346407358
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Well |
Impact Rated | Yes |
Description
7/8In Deep Well, 1/2In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- BON TOOL Bon 22-635 Mag Float, 20" X 3 1/2" Wood Handle (22-635)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- BOSCH 11/16" Deep Well Socket, 1/2" Impact (27280)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- BOSCH 3/4" Deep Well Socket, 3/8" Impact (27263)
- APEX 1/2" Square Drive Socket 6 (M-13MM45)
- Bosch Sockets & Ratchets