Shop All Jig Saws
Bosch
7.2 Amp Barrel-Grip Jig Saw Kit
Mfr # JS572EBK
Zoro # G3962281
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Amps 7.2
- Blade Type T-Shank
- Handle Design Barrel
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 13 ft |
Tool Length | 9 1/16 in |
Stroke Length | 1 in |
Description
Jig Saw Kit, Blade Shank Type T-Shank, Handle Type Barrel Grip, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,000, Current 7.2 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe Yes, Cord Length 13 ft, Tool Length 9 1/16 in, Tool Weight 5.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- BON TOOL Bon 27-210 Stripping Bar, Claw And Chisel, 8 1/2 Lb 42" (27-210)
- MARTIN TOOLS SPROCKET & GEAR EMPTY BAG FOR HYDRAULIC WRENCH SET (MTC180)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BOSCH 6.5 Amp Top-Handle Jig Saw (JS365)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- Bosch Jig Saws