Shop All Hook & Loop Sanding Discs
Bosch
6In Sanding Disc 6-Hole Red 80 Grit, PK25
Mfr # SR6R080
Zoro # G3681557
product price: $3.79
/pk 5, $0.76/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Bosch
- MFR # SR6R080
- Zoro # G3681557
- UPC # 346340426
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Open Coat |
Item | 6In Sanding Disc 6-Hole Red 80 Grit |
Description
6In Sanding Disc 6-Hole Red 80 Grit, Grade Medium, Grit 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SANDPAPER X-F 400G 20PK (7660768165)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x1/2, AO, 60G, PK5 (66243529947)
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5215)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- BOSCH 5In Sanding Disc 8-Hole Red 120 Grit, PK5 (SR5R120)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- 3M Hook-and-Loop Sanding Disc, Grit 400, PK50 (7100199653)
- Bosch Hook & Loop Sanding Discs