Shop All Wood Drilling Bits
Bosch
6In Extension 7/16In Shank
Mfr # EX1006
Zoro # G3540866
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Shank Shape Round
- Drive Size 7/16"
- Shank Material High-Quality Carbide Tipped
Product Information
- Brand Bosch
- MFR # EX1006
- Zoro # G3540866
- UPC # 000346392999
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 in |
Drive Size | 7/16" |
For Drill Bit Size | 7/16 in |
Overall Width | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank Shape | Round |
Shank Material | High-Quality Carbide Tipped |
Features | Rugged, High-Quality Materials To Withstand Tough Concrete Applications; Maintains Bit Integrity At Impact Point; SDS-Plus Shank Eliminates Need For Separate Drill; Solid Bit Grip Maintains Stability Of Bit And Extension In The Tool; For Use With Most Common Rotary Hammers In Rotation Mode |
Item | 6In Extension 7/16In Shank |
Number of Pieces | 1 |
For Use With | Rotary Hammer Drills |
For Tool Type | Rotary Hammers |
Shank Type - Machining | Straight |
Description
6In Extension 7/16In Shank, For Use With Rotary Hammer Drills, For Drill Bit Size 7/16 in, Straight, Overall Length 6 in, Overall Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- KODIAK CUTTING TOOLS .355 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478627)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- YG-1 TOOL CO Carbide (C2) Throw-Away Drill Insert Tin-Coated (S21009)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- BOSCH Extension, 6 In (DSBE1006)
- BOSCH Wood Drilling Bit, HSS, 1" Bit Size (NKSC16)
- BOSCH Extension, 12 In (DSBE1012)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- Bosch Wood Drilling Bits