Shop All Jig Saw Blades
Bosch
6In 6TPI Bi-Metal Shank Jigsaw Blade, PK5
Mfr # T344DF
Zoro # G0606859
product price: $38.25
/pk 5, $7.65/ea
Sold in multiples of 5 for $191.25
$191.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
Product Information
- Brand Bosch
- MFR # T344DF
- Zoro # G0606859
- UPC # 000346305463
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 6In 6TPI Bi-Metal Shank Jigsaw Blade,PK5 |
Primary Saw Application | Wood |
Description
6In 6TPI Bi-Metal Shank Jigsaw Blade,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51011MM)
- DRILL AMERICA 21/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X21/32)
- GEARWRENCH 11/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86648)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- BOSCH 4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5 (T301CD)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- MILWAUKEE TOOL 3" 14 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5190)
- Bosch Jig Saw Blades