Shop All Jobber Length Drill Bits
Bosch
6" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # MP03
Zoro # G3962500
product price: $4.97
/ea
$4.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
- Size 3/16"
Product Information
- Brand Bosch
- MFR # MP03
- Zoro # G3962500
- UPC # 000346448474
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Dimension Type | Fractional Inch |
Drilling Depth | 4" |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 21xD |
Shank Diameter | 1/4 in |
Description
Hex Shank Drill Bit, Hex, 3/16 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- LISLERPORATION Hand Impact Tool Set (30750)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-480-DIE-AWG3-0)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP12)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- BOSCH Impact Drill Bit Bulk, 1/4 in. (IMD2005)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- Bosch Drill Bits