Shop All Drill Bit Sets
Bosch
5pc. 135 Deg. Carbide Twist Drill Bit Set
Mfr # MP500T
Zoro # G3962458
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Carbide
- Measurement System Fractional Inch
- Drill Bit Size 5/32" to 3/8"
- Material - Machining Carbide
Product Information
- Brand Bosch
- MFR # MP500T
- Zoro # G3962458
- UPC # 000346448573
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 5/32" to 3/8" |
Size | 5/32", 3/16", 1/4", 5/16", 3/8" |
Shank Dia. | 5/32", 3/16", 1/4", 5/16", 3/8" |
Overall Length | 6 in |
Flute Length | 4 in |
Drill Bit Sizes Included | 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Smallest Drill Bit Size | 5/32 in |
Largest Drill Bit Size | 3/8 in |
Description
Hex Shank Drill Set, Hex, 5 Number of Drill Bits, Carbide, Overall Length 6 in, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 Piece Bi-Metal Reciprocating Saw Blade Set with Telescoping Case (DW4892)
- DEWALT 31pc Security Set (DWAX200)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- BOSCH 4pc. Carbide Natural Stone Tile Bit Set (NS2000)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- BOSCH 4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus (HCK005)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- DRILL AMERICA 5 Piece Drill Bit Set - 1/8in - 1/4in x 6in HSS Aircraft Extension Drill Bit (POUA/CX6-2)
- Bosch Drill Bit Sets