Shop All Diamond Saw Blades
Bosch
5InPremiumsandwichtuckpointingdiamondbla
Mfr # DD510H
Zoro # G0781895
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Mortar
- For Use With Saw Type Angle Grinders
- Blade Dia. 5 in
- Arbor Size 7/8 in
Product Information
- Brand Bosch
- MFR # DD510H
- Zoro # G0781895
- UPC # 000346430455
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/2" |
Max. Cutting Depth | 1 1/2 in |
Cut Width | 0.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Mortar |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Mortar Removal |
Max. Blade Speed | 12,250 RPM |
Item | Diamond Saw Blade |
Grade | Best |
Max. RPM | 12250 |
Diamond Knockout | No |
Arbor Hole | 7/8" |
Plate Thickness | 0.25 in |
Application | Mortar Removal |
Series | DD |
Blade Material | Diamond |
Description
Diamond Saw Blade, DD Series, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 12,250 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Mortar, For Use On Concrete Type Mortar Removal, Grade Best, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT5)
- DRILL AMERICA #18 Solid Carbide Drill Bit (DMOD18)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- BOSCH Dia Blade GenPurpose Premium 7In Turbo (DB742C)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- Bosch Diamond Saw Blades