Shop All Scroll Saw Blades
Bosch
5In x 28TPI Scroll Bld Plain End
Mfr # SS5-28PL
Zoro # G3582227
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Precision Sharpened
Product Information
- Brand Bosch
- MFR # SS5-28PL
- Zoro # G3582227
- UPC # 346406726
- Country of Origin United States
- Category Scroll Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 5In x 28TPI Scroll Bld Plain End |
Features | Precision Sharpened |
Description
5In x 28TPI Scroll Bld Plain End, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.068in (111206800)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (70751D2B134090)
- BOSCH 3In14TPIBIMScrollingBladeforLamina, PK5 (T101BIF)
- OLSON Blade Scrl Saw Pined Asstm 5In (FR49501)
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- EAZYPOWER Scroll Saw Blade, Pinned, 12.5 TPI, PK6 (82930)
- OLSON SAW Plain End Scroll Saw Blade (44600)
- EAZYPOWER Scroll Saw Blade, Pinned, PK18 (82937)
- Bosch Power Saw Blades