Shop All Diamond Saw Blades
Bosch
4In Continuous Rim Diamond Blade
Mfr # DB443S
Zoro # G3267148
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Ceramic, Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders, Tile Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in
Product Information
- Brand Bosch
- MFR # DB443S
- Zoro # G3267148
- UPC # 000346435016
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in |
Cutting Depth | 1" |
Cut Width | 0.047 in |
Max. Cutting Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Ceramic, Concrete, Masonry, Stone |
For Use With Saw Type | Angle Grinders, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
For Use On Concrete Type | Concrete, Masonry, Stone |
Max. Blade Speed | 14,600 RPM |
Plate Thickness | 0.059 in |
Item | Diamond Saw Blade |
Application | Ceramic, Slate |
Max. RPM | 14600 |
Diamond Knockout | No |
Arbor Hole | 5/8", 7/8" |
Grade | Good |
Series | DB |
Blade Material | Steel |
Description
Diamond Saw Blade, DB Series, Blade Dia. 4 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 14,600 RPM, For Use With Saw Type Angle Grinders, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 in, Materials Cut Ceramic, Concrete, Masonry, Stone, For Use On Concrete Type Concrete, Masonry, Stone, Grade Good, Cut Width 0.047 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 20VDC, Battery (DCF900B/DCB205CK)
- IRWIN Replacement Spring, 5 Springs (4052ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- BOSCH Dia Blade GenPurpose Premium 4In Turbo (DB442C)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- BOSCH Dia Blade Tile Premium 7In (DB743C)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- BOSCH Dia Blade GenPurpose Premium 7In Turbo (DB742C)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- OX TOOLS Pro Concrete 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PC15-5)
- Bosch Power Saw Blades