Shop All Jig Saw Blades
Bosch
4In, 6TPI, HCS Shank Jigsaw Blade, PK5
Mfr # T101DP
Zoro # G3267181
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 6
- Length 17/64"
Product Information
- Brand Bosch
- MFR # T101DP
- Zoro # G3267181
- UPC # 000346270914
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 17/64" |
Blade Width | 5/16 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 6 |
Shank Type | T |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Number of Pieces | 1 |
Metal Cutting Type | Solid Stock |
Tip Material | Metal |
Primary Material Application | Wood |
Materials Cut | Plastic, Wood |
Blade Thickness | 0.07 in |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | T Shank |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.07 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- BOSCH 3In, 20TPI, HCS Shank Jigsaw Blade, PK3 (T101AO3)
- BOSCH BOSCH 4 Wood Cutting TShank Jigsaw Blade, T101B, 10 TPI, 5Pack (T101B)
- BOSCH Jigsaw Blade Set, High Carbon Steel, PK5 (U502A5)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- Bosch Jig Saw Blades