Shop All Screwdriver Bit Sets
Bosch
48 pc. Screwdriver Bit Set
Mfr # SDMS48
Zoro # G3369289
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Insert Bits: (2) Phillips(R) #1, (6) Phillips(R) #2, (2) Phillips(R) #2 Reduced, (2) Phillips(R) #3, (2) Combo Bit P2R2, (2) Square #1, (6) Square #2, (2) Square #3, (5) Torx(R) #15, (2) Torx(R) #20, Torx(R) #25, 2 in Power Bits: (4) Phillips(R) #2, Phillips(R) #3, (2) Square #2, Square #3, (2) Torx(R) #20, (2) Torx(R) #25, 2-1/2 in Double-Ended Power Bits: Phillips(R) #2, Square #2, Torx(R) #25, Standard Bit Holder
- Impact Rated Yes
- Hex Shank Size 1/4 in
- Bit Length 2 in, 2 1/2 in
Product Information
- Brand Bosch
- MFR # SDMS48
- Zoro # G3369289
- UPC # 000346493139
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 in, 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Insert Bits: (2) Phillips(R) #1, (6) Phillips(R) #2, (2) Phillips(R) #2 Reduced, (2) Phillips(R) #3, (2) Combo Bit P2R2, (2) Square #1, (6) Square #2, (2) Square #3, (5) Torx(R) #15, (2) Torx(R) #20, Torx(R) #25, 2 in Power Bits: (4) Phillips(R) #2, Phillips(R) #3, (2) Square #2, Square #3, (2) Torx(R) #20, (2) Torx(R) #25, 2-1/2 in Double-Ended Power Bits: Phillips(R) #2, Square #2, Torx(R) #25, Standard Bit Holder |
Impact Rated | Yes |
Item | Screwdriver Bit Set |
No. of Pieces | 48 |
Fastening Tool Material | Steel |
Application - Tools | Impact |
Fastening Tool Item | Screwdriver Bit Set |
Description
When you need to work on small projects, the Bosch SDMS48 48 pc. Screwdriver Bit Set is the ideal choice. It comes with a variety of bits that are perfect for all kinds of screws and fasteners. This screwdriver bit set features an impact-rated steel construction for durability and strength. The hex shank size ranges from 1/4 in., making it compatible with various fastening tools. There are 2 in. and 2 1/2 in. long bits, which makes them suitable for working on hard to reach areas as well as other small tasks. The number of pieces is 48, including Phillips, slotted and Torx bits among others. The Bosch SDMS48 48 pc Screwdriver Bit Set provides you with the versatility you need when working on different types of screws and fasteners around your home or workplace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- BIG TIME PRODUCTS Big Time Products 100842 13 in. AWP Tool Bag (100842)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 6" Length (29126F)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH 1/2" Titanium Countersink (CST1)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- Bosch Screwdriver Bit Sets