Shop All Drill Bit Sets
Bosch
40pc. HSS 118 Degrees, 135 Degrees Drill Bit Set
Mfr # DDMS40
Zoro # G6523559
original price:
$34.99
19% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Cobalt
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 1/4
- Material - Machining High Speed Steel
Product Information
- Brand Bosch
- MFR # DDMS40
- Zoro # G6523559
- UPC # 000346494846
- Country of Origin Viet Nam
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16" to 1/4 |
Drill Bit Sizes Included | P1, P2, P2 (reduced), P3, Combo Bit (P2R2), R1, R2, R3, T5, T20, (3) T25, T30, T40, 2 Power Bits:P2, P3, R2, R3, T25, T30, Black Oxide Drill Bits:1/16, 3/32, 1/8, 5/32, 3/16, 1/4, Standard Bit holder |
Drill Bit Dimension Type | Fractional Inch |
Largest Drill Bit Size | 1/4 in |
Smallest Drill Bit Size | 1/16 in |
Description
Hex Shank Drill Set, Number of Drill Bits 40, 118 Degrees , 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, Black Oxide, Drill Bit Sizes Included P1, P2, P2 (reduced), P3, Combo Bit (P2R2), R1, R2, R3, T5, T20, (3) T25, T30, T40, 2 Power Bits:P2, P3, R2, R3, T25, T30, Black Oxide Drill Bits:1/16, 3/32, 1/8, 5/32, 3/16, 1/4, Standard Bit holder, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION Tool Aid TA87880 18" Urethane Cut Out Knife (TA87880)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- INGERSOLL-RAND 3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP (317-B)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- BOSCH 4pc. Carbide Natural Stone Tile Bit Set (NS2000)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- Bosch Drill Bit Sets