Shop All Hammer Drill Bits
Bosch
4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max
Mfr # DXS5048
Zoro # G3957059
product price: $199.97
/ea
Free Shipping & Returns
$199.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.8125
- Drilling Length 14 in
Product Information
- Brand Bosch
- MFR # DXS5048
- Zoro # G3957059
- UPC # 000346469547
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 14 in |
Overall Length | 25 in |
Maximum Drilling Depth | 15 in |
Bit Dia. | 13/16" |
Drill Bit Size | 13/16 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.8125 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed Clean |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 13/16 in, Carbide, 25 in Overall Length, Maximum Drilling Depth 15 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 20 Blue Double Wide Magrail No Studs (MRD20B)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- Bosch Drill Bits