Shop All Drill Bit Sets
Bosch
4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK
Mfr # HCBG500T
Zoro # G5131795
product price: $18.57
/pk 5, $3.71/ea
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Shank Shape Hex
Product Information
- Brand Bosch
- MFR # HCBG500T
- Zoro # G5131795
- UPC # 000346313901
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drilling Length | 2", 4", 4", 4", 4" |
Overall Length | 6 in |
Flute Length | 4 in |
Drill Bit Size | 1/8 in to 3/8 in |
Bit Dia. | 1/8", 3/16", 1/4", 5/16", 3/8" |
Drill Bit Sizes Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/8 in |
Shank Diameter | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Details
Description
Hex Shank Drill Bit Set, Hex, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Diameter 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit Socket, 3/4", Long, 14mm (IN 32 L 14-155)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Deep Metric S (36-19MM)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- BOSCH 5pc. 135 Deg. Carbide Twist Drill Bit Set (MP500T)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- BOSCH 5PC Drill Bit Set (MP500T)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH 7PC Hamm Bit Drill Set (HCK001)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- DRILLCO 29PC NITRO MECHANICS SET 1/16-1/2 BY 64ths (350N29)
- Bosch Drill Bit Sets