Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus
Mfr # HCFC2094
Zoro # G4103386
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5625
Product Information
- Brand Bosch
- MFR # HCFC2094
- Zoro # G4103386
- UPC # 000346466553
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 9/16" |
Drill Bit Size | 9/16 in |
Shank Diameter | 25/64 in |
Description
Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide Head, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- MALCO Quick Open Utility Knife (9PK)
- DRILL AMERICA 3-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3312)
- DWYER INSTRUMENTS Ultrasonic Thickness Gage, Ultrasonic Thickness Gage (UTG)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip (HCBG02T)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- Bosch Drill Bits