Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max
Mfr # HC5044
Zoro # G0334918
product price: $99.97
/ea
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.875
- Drilling Length 24 in
Product Information
- Brand Bosch
- MFR # HC5044
- Zoro # G0334918
- UPC # 000346312270
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Primary Material Application | Concrete |
Sub Brand | Speed-X |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 7/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Quik-Lok 6 in., Hex Extension 3/8 in. (48-28-2010)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- BETA Set of 17 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421065)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- BOSCH Hammer Drill Bit 1-1/2" x 12"L, SDS Plus (HS1916)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2" x 4", PK25 (HCFC2081B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HCFC2094)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- MILWAUKEE TOOL SDS Bit 5/32" x 5" w/1/4" Hex (48-20-7090)
- Bosch Hammer Drill Bits