Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus
Mfr # HCFC2247
Zoro # G4932295
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
Product Information
- Brand Bosch
- MFR # HCFC2247
- Zoro # G4932295
- UPC # 000346280760
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 25/64 in |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide Head, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/8 (C01453)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Safety Grip Handle (382)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- VEGA Phillips 4 Power Bit x 2-3/5 (170P4F)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 5PK (HC2011B5)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex (HCBG06B25T)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9096)
- Bosch Drill Bits