Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus
Mfr # HCFC2245
Zoro # G4103359
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 10 in
Product Information
- Brand Bosch
- MFR # HCFC2245
- Zoro # G4103359
- UPC # 000346466584
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Impact Rated | No |
Primary Material Application | Concrete |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Bulldog(TM) Xtreme |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide Head, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- MILWAUKEE TOOL Lg Quik-Loc Blade Clamp Kit (ML14-46-1064)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- BOSCH Hammer Drill Bit, 21" L, 1" Shank Size (HCFC5051)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus, 25PK (HC2102B25)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- Bosch Drill Bits