Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus
Mfr # HCFC2031
Zoro # G4103471
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.2187
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HCFC2031
- Zoro # G4103471
- UPC # 000346466478
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 7/32" |
Drill Bit Size | 7/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.2187 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | No |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Bulldog(TM) Xtreme |
Material - Machining | Carbide Head |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/32 in, Carbide Head, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 860-3 Blanket, Pvc 2To 3 (860-3)
- PROTO Push/Puller Slideblock (J4239SB)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- BOSCH Hammer Drill Bit (LBHX001)
- BOSCH Hammer Drill Bit (HC4C2041)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
- Bosch Hammer Drill Bits