Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/8" x 29"L, SDS Max
Mfr # HC5024
Zoro # G0334839
Free Shipping & Returns
$82.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.625
- Drilling Length 24 in
Product Information
- Brand Bosch
- MFR # HC5024
- Zoro # G0334839
- UPC # 000346312256
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | No |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 5/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- DRILL AMERICA 2-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2187)
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- BOSCH Hammer Drill Bit (DXS5050)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 8"L, SDS Plus (HC2083)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x10 In (48-20-7413)
- Bosch Drill Bits