Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline
Mfr # HC4021
Zoro # G5753627
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.625
- Drilling Length 8 in
Product Information
- Brand Bosch
- MFR # HC4021
- Zoro # G5753627
- UPC # 000346207521
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | Spline |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 5/8 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Ratcheting Screwdriver Set, 26 Pc. (ST09343SJ)
- PROTO Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber (J1432G)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- Bosch Drill Bits