Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/8" x 12"L, Round
Mfr # HCBG21T
Zoro # G5131865
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 3/8 in
- Decimal Equivalent 0.625
- Drilling Length 10 in
Product Information
- Brand Bosch
- MFR # HCBG21T
- Zoro # G5131865
- UPC # 000346313611
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 3/8 in |
Shank Hex Size | 1/4 in |
Description
Round Hammer Drill, Hex, 5/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Gasket (A) for Hitachi NR83A, NR83A2 & NR83A3 (SP 877-334)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- ALLPAX Cutting Head, Hollow Punch, 5/16" D x 1" H (AX1313)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH Hammer Drill Bit, PK5 (LBHX0035)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- DEWALT 3/8" x 4" x 6-1/2" High Impact Carbide SDS+ (DW5527)
- Bosch Hammer Drill Bits