Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex
Mfr # HCBG09T
Zoro # G5131752
$5.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/2 in
- Decimal Equivalent 0.3125
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HCBG09T
- Zoro # G5131752
- UPC # 000346313499
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/16 in |
Bit Dia. | 5/16" |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Description
Round Hammer Drill, Hex, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4 Inch Hex Power Drive Bit No2 Point (265-2)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 (A3800 PF)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- BOSCH SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max (HS1926)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline (HC4034)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- Bosch Hammer Drill Bits