Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus
Mfr # HCFC2067
Zoro # G4932767
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 16 in
Product Information
- Brand Bosch
- MFR # HCFC2067
- Zoro # G4932767
- UPC # 000346390346
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Head, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- MAYHEW 4PC BRASS PUNCH INCH SET (MAY62278)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 13"L, SDS Max (HC5060)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 6.000"L, SDS Plus (HCFC2092)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- Bosch Drill Bits