Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus
Mfr # HCFC2224
Zoro # G4932286
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.75
- Drilling Length 8 in
Product Information
- Brand Bosch
- MFR # HCFC2224
- Zoro # G4932286
- UPC # 000346280722
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 3/4 in |
Bit Dia. | 3/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide Head, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- EMPIRE LEVEL 48" True Blue Magnetic Digital Box Level w/Case (EM105.48)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- KO-KEN Universal Socket 5/16 12 Point 34.6mm Aerospace 1/4 Sq. Drive (AS2445A-5/16)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (HCFC2081)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- BOSCH Hammer Drill Bit, 13" L, 1" Shank Size (HCFC5050)
- Bosch Hammer Drill Bits