Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus
Mfr # HCFC2041
Zoro # G4932672
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 1/4 in
- Decimal Equivalent 0.25
Product Information
- Brand Bosch
- MFR # HCFC2041
- Zoro # G4932672
- UPC # 000346390278
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Tool Box, Plastic, Black, 12 in W (PTB-12LS)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 25PK (HC2014B25)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH Hammer Drill Bit, 21" L, 1" Shank Size (HCFC5051)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH Hammer Drill Bit (HC4C2044)
- Bosch Drill Bits