Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus
Mfr # HCFC2040
Zoro # G4932681
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 2 in
Product Information
- Brand Bosch
- MFR # HCFC2040
- Zoro # G4932681
- UPC # 000346390261
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 6in TPI 32 BOTTOM HAND TAP (HT-632-B-I)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- SHARP Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP (SW-80)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T27 Drive, 3-1/2" Long (16327X)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline (HC4034)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- Bosch Hammer Drill Bits