Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1/4" x 14"L, SDS Plus
Mfr # HCFC2045
Zoro # G4103438
original price:
$12.99
5% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 12 in
Product Information
- Brand Bosch
- MFR # HCFC2045
- Zoro # G4103438
- UPC # 000346466515
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 12 in |
Overall Length | 14 in |
Maximum Drilling Depth | 12 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Reinforced Concrete |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Sub Brand | Bulldog(TM) Xtreme |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 14 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set (3627)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- GENERAL TOOLS INSIDE CALIPER 6"" (454-6)
- URREA 1/2" drive 12-point short impact socket 14MM (7414MT)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HCFC2040)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- BOSCH Hammer Drill Bit (HC4C2124)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- BOSCH 4-Cutter Hammer Drill Bit 11/16" x 21"L, SDS Max (HC5026)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- Bosch Hammer Drill Bits