Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 11/16" x 21"L, SDS Max
Mfr # HC5026
Zoro # G0335030
$51.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.6875
- Drilling Length 16 in
Product Information
- Brand Bosch
- MFR # HC5026
- Zoro # G0335030
- UPC # 000346208115
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 11/16 in |
Bit Dia. | 11/16" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.6875 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Primary Material Application | Concrete |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 11/16 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy-duty Curved Claw Hammer w/FGL (900-179)
- WILLIAMS Williams Straight Box Tubular Wrench, 15/16" (1230TSB)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- JAMESON Easy Buddy Roller Guide (6-141)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline (HC4023)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 5PK (HC2014B5)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- Bosch Hammer Drill Bits