Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max
Mfr # HC5053
Zoro # G0334699
product price: $114.97
/ea
Free Shipping & Returns
$114.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1
- Drilling Length 31 in
Product Information
- Brand Bosch
- MFR # HC5053
- Zoro # G0334699
- UPC # 000346208436
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Percussion Rated | No |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Sub Brand | Speed-X |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline to SDS-Plus Adapter (48-03-3015)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- BOSCH Hammer Drill Bit (DXS5010)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, Round (HCBG21T)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- Bosch Hammer Drill Bits