Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1" x 13"L, Spline
Mfr # HC4050
Zoro # G5753548
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1
- Drilling Length 8 in
Product Information
- Brand Bosch
- MFR # HC4050
- Zoro # G5753548
- UPC # 000346207637
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 4 |
Primary Material Application | Concrete, Masonry |
Sub Brand | Speed-X |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Shank Type - Machining | Spline |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO K5 Stilt Kit Leg Bands (TP02455)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 8mm (84309N)
- REMGRIT Remgrit 2-1/8", Carbide Grit Hole Saw (G034)
- WARNER Floor Pad Kit, Bagged, for Strap‐N‐Stride® Aluminum (10774)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 24"L, SDS Plus (HC2108)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- Bosch Hammer Drill Bits