Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max
Mfr # HC5062
Zoro # G0334796
product price: $124.97
/ea
Free Shipping & Returns
$124.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.125
Product Information
- Brand Bosch
- MFR # HC5062
- Zoro # G0334796
- UPC # 000346404456
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 45/64 in |
Description
Rotary Hammer Drill, SDS Max, 1 1/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.002 In, 12 In L (J002L)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- LITTLE GIANT PUMP Coolant Pump/Tank, 5 G (7P078)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- BOSCH Hammer Drill Bit (MP01)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5015)
- Bosch Hammer Drill Bits