Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max
Mfr # HC5093
Zoro # G0334805
product price: $189.97
/ea
Free Shipping & Returns
$189.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.5
- Drilling Length 31 in
Product Information
- Brand Bosch
- MFR # HC5093
- Zoro # G0334805
- UPC # 000346404692
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Bit Dia. | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Sub Brand | Speed-X |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
Material - Machining | Carbide |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/2 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- RIDGID Model No. 206 Soil Pipe Cutters, No Hub, 1-1/2 - 6 Capacity (68650)
- WERA Long Ballpoint Hex Key, 3mm x 126mm, PK10 (05027104001)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HCFC2102)
- BOSCH Hammer Drill Bit (HC4C2081)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 25PK (HC2014B25)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- Bosch Hammer Drill Bits