Shop All Hammer Drill Bits
Bosch
4-Cutter Hammer Drill Bit 1-1/2" x 29"L, Spline
Mfr # HC4092
Zoro # G0770887
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1.5
- Drilling Length 24 in
Product Information
- Brand Bosch
- MFR # HC4092
- Zoro # G0770887
- UPC # 000346405880
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 1 1/2 in |
Bit Dia. | 1-1/2" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | No |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Shank Type - Machining | Spline |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/2 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- WRIGHT TOOL Bit Sockets 1/4" Drive Hex Bit Socket w/ (2214)
- ABB Crimping Tool Die (15511SS)
- KLEIN TOOLS Step Drill Bit Double Fluted #3, 1/4 to 3/4-Inch (KTSB03)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- BOSCH Hammer Drill Bit, 1/2in, 6in Length (LBHX010)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- Bosch Hammer Drill Bits