Shop All Distance Meters
Bosch
3PT SelfLev Align Laser
Mfr # GPL100-30G
Zoro # G908654371
Sold in multiples of 4 for $759.96
Free Shipping & Returns
$759.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GPL100-30G
- Zoro # G908654371
- UPC # 346644333
- Country of Origin China
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch GreenBeam ThreePoint SelfLeveling Alignment Laser Selfleveling laser with 18 in accuracy at 30 ft for updown plumb, align and level applications This unit features greenbeam technology, which is up to 4X brighter, The integrated reference lines offer precise positioning of tool and transfer of points The multipurpose attachment positions the mount with magnets or a 14 in20 threaded mount The Bosch Smart Pendulum System selflevels, and it indicates outoflevel condition In addition, the pendulum automatically locks when the unit is turned off for protection during transport The compact design allows the unit to go anywhere and can be used in almost any interior application It has 360 degree rotation for extra protection, a hard carrying case and full rubber overmold housing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- BOSCH GRN Laser Meas (GLM165-25G)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- STABILA 06250 - LD250BT Bluetooth Laser Distance Measurer (06250-STABILA)
- Bosch Measuring and Layout Tools