Shop All Cordless Drills
Bosch
3/8 in, 12V DC Cordless Drill
Mfr # PS11-102+BAT415
Zoro # G7645001
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah, (1) 2.5 Ah
Product Information
- Brand Bosch
- MFR # PS11-102+BAT415
- Zoro # G7645001
- UPC # 000346454352
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 12-1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 8 in |
Overall Width | 3 1/2 in |
Description
Drill, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (1) 2.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 12V MAX Series, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 115 in-lb, Battery Included 45MW55, Transmission 2-Speed, Clutch Style 7+1 Adjustable, Handle Type General Right Angle, Battery Pack Replacement 45MW55, Chuck Keyless, Tool Length 12-1/2 in, Tool Weight 2.2 lb, Includes (1) Carrying Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35419)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80287D2B134115)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- BOSCH Drill, Cordless, 1750 RPM, 12V DC (GSR12V-300N)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- MILWAUKEE TOOL Drill/Driver Kit, 1/2 in (3403-20, 48-11-2450)
- Bosch Cordless Tools