Shop All Hole Saws
This Product is Discontinued
Bosch
3/4" Bi-Metal STP Hole Saw US (Discontinued)
Mfr # HB075
Zoro # G3579068
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | BIM STP Holesaw US 3/4In |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 3/4In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.